Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Oil conditioning
Heat exchanger / Cooler
Heat exchanger
SMC HRSH300-A-40-K THERMO CHILLER
SMC HRSH300-A-40-K THERMO CHILLER
Large Type, Air-cooled 400 V Type - HRSH
References
smc:
HRSH300-A-40-K
rubix:
394A0190
manufacturer :
HRSH300-A-40-K
Technical specifications
Type
air/oil
Model
hrsh
Min. temperature
-5
°C
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC HRSH300-A-40-K THERMO CHILLER
Outstanding energy saving effect with the triple inverter
Strengths
Cooling capacity: 10.5 to 28 kW Temperature stability: ±0.1 °C Set temperature range: 5 to 35 °C Triple inverter With heating function and self-diagnosis.
Technical specifications
Attributes
Type
air/oil
Model
hrsh
Min. temperature
-5
°C
Max. temperature
45
°C
Height
1720
mm
Voltage
380/415
V
Capacity
60
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34,351.25
excl. VAT
/
Each
£
41,221.50
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SMC HRR012-AF-20-MTU THERMO CHILLER
SMC HRS030-AF-20-MT THERMO CHILLER
SMC HRS012-WF-20-MT THERMO CHILLER
SMC HRS040-W-20-MT THERMO CHILLER
SMC HRS090-WF-40 THERMO CHILLER
SMC HRSH250-WF-40-AMT THERMO CHILLER
SMC HRSH090-WF-40-M THERMO CHILLER
SMC HRW002-H2-Y THERMO CHILLER
SMC HRR018-WF-20-U THERMO CHILLER
SMC HRR018-AF-20-DMTU THERMO CHILLER
SMC HRS-S0067 FAN FOR THERMO CHILLER
SMC HRS050-WF-20-M THERMO CHILLER
SMC HRZ010-WS-DF THERMO CHILLER
SMC HRS012-W-20-MT THERMO CHILLER
SMC HRS-S0011 PRESSURE SENSOR(FOR CIRCULATING FLUID)