SMC HRS024-WF-20-M THERMO CHILLER
HRS, Thermo-chiller, Compact Type
See technical informationSee documentsReferences
SMC:HRS024-WF-20-M
Rubix:394A0198
Manufacturer :HRS024-WF-20-M

Technical specifications
| Type | water/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
Documents
Product details : SMC HRS024-WF-20-M THERMO CHILLER
Circulating Fluid Temperature Controller. Water or Air-cooled
Cooling capacity: From 1.1 to 38 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: -10-45 °C
With heating function and self-diagnosis
Serial communication
Compact and lightweight.
Strengths
Compact and lightweight.
Temperature stability ± 0.1 ºC.
Improved maintenance performance.
Heating function available even with no heater.
Technical specifications
Attributes
| Type | water/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Height | 615 mm |
| Voltage | 200/230 V |
| Volume | 5 l |
| Minimum water flow rate | 5 l/min |
| Maximum water flow rate | 28 l/min |
| Water connection | rc1/2 '' |
| Model | hrs024-wf-20-m |
| Max. service pressure | 5 bar |
Show UNSPSC/ECL@SS
£ 6,549.46 excl. VAT
/ Each
£ 7,859.35 incl. VAT
- Usually arrives within 14 working days