SMC CJPB10-10Z-B PIN CYLINDER
CJP-Z, Pin Cylinder, Single Acting, Spring Return
See technical informationSee documentsReferences
SMC:CJPB10-10Z-B
Rubix:393A8055
Manufacturer :CJPB10-10Z-B

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pin cylinder |
Documents
Product details : SMC CJPB10-10Z-B PIN CYLINDER
SMC's CJP series double acting pin cylinder's compact design minimizes mounting space. To accommodate many design styles, the CJP is available in five mounting styles: basic nose, foot, flange, clevis, and trunnion. An auto switch capable model is also available. Available bore sizes include 6, 10, and 15mm with strokes ranging from 5 to 30mm. Other features include brass panel mounting nuts, stainless steel piston rod, and brass bodies.
Strengths
Bore sizes (mm): 4, 6, 10, 16
Strokes from 5 to 15 mm
2 mounting options: embedded and panel mount type
One-touch fitting can be connected
Rod end cap available.
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pin cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 21.10 excl. VAT
/ Each
£ 25.32 incl. VAT
- Usually arrives within 14 working days