SMC C95QDB63-80CA LOW FRICTION ISO CYLINDER
Double-Acting Cylinder
See technical informationSee documentsReferences
SMC:C95QDB63-80CA
Rubix:109A5606

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | double-acting cylinder |
Documents
Product details : SMC C95QDB63-80CA LOW FRICTION ISO CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 2288 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
| Type | double-acting cylinder |
Show UNSPSC/ECL@SS
£ 213.87 excl. VAT
/ Each
£ 256.64 incl. VAT
- Delivery usually within ( 7 ) days