SMC CJPB16-10Z PIN CYLINDER


CJP-Z, Pin Cylinder, Single Acting, Spring Return

References
smc:CJPB16-10Z
rubix:393A8071
manufacturer :CJPB16-10Z
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke10 mm
TypePin Cylinder
See all Specifications

Product details : SMC CJPB16-10Z PIN CYLINDER


SMC's CJP series double acting pin cylinder's compact design minimizes mounting space. To accommodate many design styles, the CJP is available in five mounting styles: basic nose, foot, flange, clevis, and trunnion. An auto switch capable model is also available. Available bore sizes include 6, 10, and 15mm with strokes ranging from 5 to 30mm. Other features include brass panel mounting nuts, stainless steel piston rod, and brass bodies.

Strengths

Bore sizes (mm): 4, 6, 10, 16 Strokes from 5 to 15 mm 2 mounting options: embedded and panel mount type One-touch fitting can be connected Rod end cap available.

Technical specifications


Attributes
Cylinder diameter16 mm
Cylinder stroke10 mm
TypePin Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height43.5 mm
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
  • Usually arrives within 14 working days