References
Aventics:0822306210
Rubix:273A5535
Manufacturer :0822306210


Technical specifications
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | double-acting |
Product details : AVENTICS 0822306210
The AVENTICS Series TRB (ISO 15552) cylinders are among the most frequently implemented in industries where heavy duty cylinders are required, such as wood and aluminium, steel and automotive, heavy-duty machinery and mining to name just a few.
Tie-rod cylinder
Technical specifications
Attributes
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | double-acting |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 773.03 excl. VAT
/ Each
£ 927.64 incl. VAT
- Usually arrives within 14 working days