SMC CJPB6-15H6Z PIN CYLINDER

CJP-Z, Pin Cylinder, Single Acting, Spring Return

See technical informationSee documents
References
SMC:CJPB6-15H6Z
Rubix:393A8052
Manufacturer :CJPB6-15H6Z
brand logo
Technical specifications
Cylinder diameter6 mm
Cylinder stroke15 mm
Typepin cylinder
See all Specifications
Documents

Product details : SMC CJPB6-15H6Z PIN CYLINDER


SMC's CJP series double acting pin cylinder's compact design minimizes mounting space. To accommodate many design styles, the CJP is available in five mounting styles: basic nose, foot, flange, clevis, and trunnion. An auto switch capable model is also available. Available bore sizes include 6, 10, and 15mm with strokes ranging from 5 to 30mm. Other features include brass panel mounting nuts, stainless steel piston rod, and brass bodies.

Strengths

Bore sizes (mm): 4, 6, 10, 16 Strokes from 5 to 15 mm 2 mounting options: embedded and panel mount type One-touch fitting can be connected Rod end cap available.

Technical specifications


Attributes
Cylinder diameter6 mm
Cylinder stroke15 mm
Typepin cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 17.56 excl. VAT
/ Each
£ 21.07 incl. VAT
  • Usually arrives within 14 working days