SMC JMGPM100TF-200 DUAL ROD CYLINDER


JMGP, Dual Rod Cylinder

References
smc:JMGPM100TF-200
rubix:393A2183
manufacturer :JMGPM100TF-200
brand logo
brand logo
Technical specifications
Cylinder stroke200 mm
Typedual rod cylinder
See all Specifications

Product details : SMC JMGPM100TF-200 DUAL ROD CYLINDER


Dual rod cylinder with slide bearing. Compact and Lightweight. Bore sizes (mm): 12 ~ 100. Strokes up to 200 mm. Bumper cushion. Piping is possible in 4 directions. 3 mounting options.

Strengths

Dual rod cylinder with slide bearing. Compact and Lightweight. Bore sizes (mm): 12 ~ 100. Strokes up to 200 mm. Bumper cushion. Piping is possible in 4 directions. 3 mounting options.

Technical specifications


Attributes
Cylinder stroke200 mm
Typedual rod cylinder
Min. temperature5 °C
Max. temperature60 °C
Inserted rod height294.5 mm
Show UNSPSC/ECL@SS
£ 877.97 excl. VAT
/ Each
£ 1,053.56 incl. VAT
  • Usually arrives within 14 working days