References
SMC:CJPB10-15
Rubix:113A1109
Manufacturer :CJPB10-15
EAN:3618035760270

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | panel mounting type |
Product details : SMC CJPB10-15 AIR CYLINDER
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: B (Panel Mount Style)
Bore Size: 10mm
Stroke: 15mm
Hose Nipple: None
Rod End Thread: Thread
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: B (Panel Mount Style)
Bore Size: 10mm
Stroke: 15mm
Hose Nipple: None
Rod End Thread: Thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x46x22 mm |
|---|---|
| Logistic Weight | 38 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
| Type | panel mounting type |
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
- Delivery usually within ( 4 ) days