References
Aventics:0821406514
Rubix:272A8272
Manufacturer :0821406514
EAN:3661475876674
Product details : AVENTICS 0821406514
Cylinder with piston rod
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | mini slide, series msn |
Show UNSPSC/ECL@SS
£ 826.70 excl. VAT
/ Each
£ 992.04 incl. VAT
- Usually arrives within 14 working days

