SMC CJPB10-5H6 AIR CYLINDER


CJP4 series clamping cylinders

References
smc:CJPB10-5H6
rubix:112A7784
CJP, Pin Cylinder, Single Acting, Spring Return
brand logo
Technical specifications
Cylinder diameter10 mm
Cylinder stroke5 mm
Typepanel mounting type
See all Specifications

Product details : SMC CJPB10-5H6 AIR CYLINDER


Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available

Mounting: B (Panel Mount Style)
Bore Size: 10mm
Stroke: 5mm
Hose Nipple: H6 (For Tube Ø6/Ø4)
Rod End Thread: Thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x46x22 mm
Logistic Weight22 g
Cylinder diameter10 mm
Cylinder stroke5 mm
Typepanel mounting type
Inserted rod height10 mm
Show UNSPSC/ECL@SS
£ 23.06 excl. VAT
/ Each
£ 27.67 incl. VAT
  • Delivery usually within ( 4 ) days