Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Cleaning and protection
Cleaning and protection
Degreaser for cleaning and protection
SPARTEX 799638 DEGREASING FREE/CHLORINATED NO AMMONI AEROSOL 650ML
SPARTEX 799638 DEGREASING FREE/CHLORINATED NO AMMONI AEROSOL 650ML
Cl-1 degreasing agent without chlorine or ammonium solvent
References
spartex:
799638
rubix:
217A5440
ean:
3660338043697
Technical specifications
Use
Pièces métalliques et systèmes de freinage
Packaging
Aerosol
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 799638 DEGREASING FREE/CHLORINATED NO AMMONI AEROSOL 650ML
Solvent-free degreaser for metal parts and locking systems..
Very efficient cleaner, rapidly eliminates stubborn stains (grease, synthetic fluids, tar, etc)..
Rapid drying, flash point < 0°C..
Contents: 650 ml. Box of 12 aerosols.
Strengths
Without chlorine or ammonium solvent
Technical specifications
Attributes
Use
Pièces métalliques et systèmes de freinage
Packaging
Aerosol
Capacity
650
ml
Range
CL1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Sold out
Add to cart
Check our products from related categories
CONCENTRATED SCREEN WASH 5LTR
AMBERSIL BRAKE CLUTCH CLEANER DEGREASER (500ML) 30282
DEB SWARFEGA JIZER BIO 5L JIB60K
AMBERSIL 30242-AA 2582468 AMBERKLENE FG 500ML
AMBERSIL DEGREASER CONCENTRATE - POWERFUL WATER BASED 31763
CRC BREAK CLEANER 500ML 10347-AC
AMBERSIL INDUSTRIAL DEGREASER FG 500 MLT 30251
AMBERSIL DEGREASER RTU 750 MLT - POWERFUL WATER-BASED 31464
AMBERSIL BRAKE CLUTCH CLEANER DEGREASER (5L)
AMBERSIL 32090 DEGREASER CONCENTRATE - POWERFUL WATER BASED
TECHNOMELT IDH 156769 CLEANER MELT-O-CLEAN CASE X4 CANS
LOCTITE 7063 CLEANER 200L
750ML DE-ICER SPRAY
TYGRIS F400 PROTEAN FAST DRY SOLVENT CLEANER
DEB SWARFEGA JIZER SOLVENT 5L SJZ5L