References
Deb Skin Care (SC Johnson):JIB60K
Rubix:2002105
Manufacturer :JIB60K

Documents
Product details : DEB SWARFEGA JIZER BIO 5L JIB60K
Powerful solvent-free degreaser
Technical specifications
Attributes
| Packaging | jerrycan |
|---|---|
| Volume | 5000 ml |
| Assortment | swarfega |
Show UNSPSC/ECL@SS
£ 48.51 excl. VAT
/ Each
£ 58.21 incl. VAT
- In stock: Next day delivery
