Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Cleaning and protection
Cleaning and protection
Degreaser for cleaning and protection
750ML DE-ICER SPRAY
750ML DE-ICER SPRAY
Degreaser for cleaning and protection Super Professional (Mirius)
References
super professional (mirius):
800-272-0013
rubix:
2013606
Product details
Technical specifications
Product details : 750ML DE-ICER SPRAY
Trigger spray 750ml bottle. A fast acting De-Icer, melts down to -15° C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.57
excl. VAT
/
Each
£
1.88
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DEB SWARFEGA JIZER SOLVENT 5L SJZ5L
LOCTITE 7063 CLEANER 200L
DEB SWARFEGA JIZER BIO 25L JIB76R
AMBERSIL DEGREASER RTU 750 MLT - POWERFUL WATER-BASED 31464
AMBERSIL 30242-AA 2582468 AMBERKLENE FG 500ML
TYGRIS F400 PROTEAN FAST DRY SOLVENT CLEANER
AMBERSIL INDUSTRIAL DEGREASER FG 500 MLT 30251
TECHNOMELT IDH 156769 CLEANER MELT-O-CLEAN CASE X4 CANS
CONCENTRATED SCREEN WASH 5LTR
SPARTEX 799638 DEGREASING FREE/CHLORINATED NO AMMONI AEROSOL 650ML
AMBERSIL 32090 DEGREASER CONCENTRATE - POWERFUL WATER BASED
CRC BREAK CLEANER 500ML 10347-AC
AMBERSIL DEGREASER CONCENTRATE - POWERFUL WATER BASED 31763
DEB SWARFEGA JIZER BIO 5L JIB60K
AMBERSIL BRAKE CLUTCH CLEANER DEGREASER (500ML) 30282