Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Cleanliness
Cleaning product
SPARTEX 886043 FONGICID BACTERICID VIRUCID AEROSOL
SPARTEX 886043 FONGICID BACTERICID VIRUCID AEROSOL
Cl-7 - wide spectrum disinfectant aerosol
References
spartex:
886043
rubix:
241A4574
ean:
3660338395321
Technical specifications
Capacity
0.65
l
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 886043 FONGICID BACTERICID VIRUCID AEROSOL
Broad spectrum surface disinfectant aerosol.Disinfects, deodorizes and stops the proliferation of microorganisms.Product ensuring an action on bacteria, yeasts and moulds.
Technical specifications
Attributes
Capacity
0.65
l
Packaging
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.68
excl. VAT
/
Each
£
4.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 843461 C25 - CLEANING WATER-ALCOHOL SPRAY CAPACITY L 0,75
SPARTEX 843463 C30 - DEGREASING CLEANER CAPACITY L 5 PK2
SPARTEX 863361 INSECTICIDES PACKAGING AEROSOL WASP
SPARTEX 895694 HEAVY DUTY CLEANER & DESCALER 5L
SPARTEX 863558 GREEN FLASH TX-2 CAPACITY L 1
SPARTEX 848138 G'BOUCH UNCLOGGER CAPACITY L 1
SUPER 800-277-0004 H2 ALL PURPOSE CLEANER 750ML
SPARTEX 845159 FLASH TX-1 CONCENTRATED CLEANER 20L
TORK 236051 TROPICAL FRUIT AIR FRESHENER SPRAY A1 75ML PK12
SPARTEX 863359 INSECTICIDES PACKAGING AEROSOL CRAWLING INSECT
SPARTEX 845168 CLEANS ALL SURFACES FLASH TX-1 CAPACITY L 5
SPARTEX 886130 ONE-SHOT DISINFECTANT 20-30M
TORK 236050 CITRUS AIR FRESHENER SPRAY A1 75ML PK12
SPARTEX 863560 GREEN FLASH TX-2 CAPACITY L 5
SPARTEX 818662 QUICK-CLEAN, ALL SURFACES SPRAY CAPACITY L 0,75