Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Cleanliness
Cleaning product
SPARTEX 845159 FLASH TX-1 CONCENTRATED CLEANER 20L
SPARTEX 845159 FLASH TX-1 CONCENTRATED CLEANER 20L
Flash txplus-1
References
spartex:
845159
rubix:
306A9440
ean:
3660338075100
Technical specifications
Capacity
20
l
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 845159 FLASH TX-1 CONCENTRATED CLEANER 20L
CONCENTRADED FORMULA TO BE DILUTED
Strengths
Detergent water solution can vary from 5 to 25%, depending on the size of the cleaned area
Technical specifications
Attributes
Capacity
20
l
Packaging
container
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.00
excl. VAT
/
Each
£
133.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 845168 CLEANS ALL SURFACES FLASH TX-1 CAPACITY L 5
SPARTEX 863562 GREEN FLASH TXPLUS-2 CAPACITY L 5
TORK 420302 TOILET SEAT CLEANER 475ML PK8
SPARTEX 895110 MULTI-SURFACE CLEANING FOAM - 500 ML
SPARTEX 863560 GREEN FLASH TX-2 CAPACITY L 5
SPARTEX 886130 ONE-SHOT DISINFECTANT 20-30M
TORK 236050 CITRUS AIR FRESHENER SPRAY A1 75ML PK12
SPARTEX 895694 HEAVY DUTY CLEANER & DESCALER 5L
SPARTEX 848140 G'WC NET TARTER-REMOVER, DISINFECTANT CLEANER 750ML
SPARTEX 818662 QUICK-CLEAN, ALL SURFACES SPRAY CAPACITY L 0,75
SPARTEX 863359 INSECTICIDES PACKAGING AEROSOL CRAWLING INSECT
CRC INDUSTRIES 1032762 SW-4 HEAVY DUTY DEGREASING SOLUTION 20LTR
SPARTEX 863360 INSECTICIDES PACKAGING AEROSOL FLIES
Ridgid 240v Descaling Pump 57276
SPARTEX 886043 FONGICID BACTERICID VIRUCID AEROSOL