Clamp Cylinder
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 13 mm |
Type | clamp cylinder |
Logistics dimensions (L x W x H) | 68x377x139 mm |
---|---|
Logistic Weight | 3140 g |
Cylinder diameter | 50 mm |
Cylinder stroke | 13 mm |
Type | clamp cylinder |
Delivery usually within ( 37 ) days