References
Aventics:0822060100
Rubix:274A0397
Manufacturer :0822060100
EAN:3661475880992

Product details : AVENTICS 0822060100
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 444.97 excl. VAT
/ Each
£ 533.96 incl. VAT
- Usually arrives within 14 working days
