KTR CLAMPEX 400-90X130


CLAMPEX KTR 400

References
ktr:CLAMPEX 90X130KTR400
rubix:399A4147
manufacturer :084005090130
KTR CLAMPING SET CLAMPEX TYPE 400 - 90 X 130
brand logo
Technical specifications

Product details : KTR CLAMPEX 400-90X130


KTR CLAMPEX clamping elements, self-centering, shaft-hub connections. They allow for a backlash-free and non-positive connection between cylindric smooth shafts and hub bores without keyway. The clamping elements are clamped via integrated screws which are used for non-destructive untightening of the clamping elements in addition (KTR 150 series forms an exception). Depending on the type, the clamping elements are either untightened merely by declamping the screws or additionally pulling off the individual elements of the clamping set from each other. Among other things, CLAMPEX clamping elements are preferred as an alternative to feather key connections.

Technical specifications


Attributes
Logistic Weight3700 g
Typeclampex
Drilling diameter90 mm
Transmissible torque15800 N.m
Outer diameter130 mm
Execution400
Centeringself-centering
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days