References
Mecaline:MLAB16
Rubix:264A4323
Manufacturer :896033
EAN:3660338483400

Documents
Product details : MECALINE MLAB16 896033
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).
Strengths
Supplied in quality C45 steel with deburred edges
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | solid with screw |
|---|---|
| Number of screws | 1 |
| Material | c45 steel |
| Weight | 0.038 kg |
| Outer diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 0.81 excl. VAT
/ Each
£ 0.97 incl. VAT
- Usually arrives within 14 working days
