TAPER LOCK BUSH CAST IRON 2012 X 1.3/4 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:2012X1.3/4-FEN
Rubix:405A9692
Manufacturer :019K0112

Product details : TAPER LOCK BUSH CAST IRON 2012 X 1.3/4 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 2012-1.3/4
Technical specifications
Attributes
| Taper bush | 2012 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 11.1 mm |
| Torque setting | 30 N.m |
| Bushing length | 38.1 mm |
| Drill hole diameter (inches) | 1.75 '' |
| Reaming diameter | 44.45 mm |
| Weight | 0.7 g |
Show UNSPSC/ECL@SS
£ 10.01 excl. VAT
/ Each
£ 12.01 incl. VAT
- Delivery usually within ( 2 ) days
