Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
MECALINE 1210T 1 1210-1 TAPER BUSH
MECALINE 1210T 1 1210-1 TAPER BUSH
Imperial Taper Bush 1210
References
mecaline:
MA1210.1
rubix:
45036137
ean:
3660338487699
Technical specifications
Taper bush
1210
See all Specifications
Product details
Technical specifications
Product details : MECALINE 1210T 1 1210-1 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
Taper bush
1210
Keyway width
6,35
mm
Torque setting
20
N.m
Bushing length
25.4
mm
Material
Cast iron GG25
Drill hole diameter (inches)
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF PHF-TB1610X24MM TAPER LOCK BUSH
MECALINE 2517T 1 5/8 2517-1-5/8 TAPER BUSH
MECALINE 3525-85 TAPER LOCK BUSH TO SUIT 85MM SHAFT
MECALINE 3030-48 TAPER LOCK BUSH TO SUIT 48MM SHAFT
MECALINE 856941 1615T 22MM 1615-22 TAPER BUSH
MECALINE 4030-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT
MECALINE MA404040 857053 TL BUSH 4040 BORE 40
MECALINE 2517T 2 1/2 2517-2-1/2 TAPER BUSH
MECALINE 1215-24 TAPER LOCK BUSH TO SUIT 24MM SHAFT
MECALINE 1215-25 TAPER LOCK BUSH TO SUIT 25MM SHAFT
MECALINE 11748422 TAPER BUSH 2517 BORE 65
MECALINE 2517T 35MM 2517-35 TAPER BUSH
SKF PHF TB1610X1 TAPER BUSHING
MECALINE 2517T 1 1/8 2517-1-1/8 TAPER BUSH
MECALINE MA302028 857004 TL BUSH 3020 BORE 28