TAPER LOCK BUSH CAST IRON 3030 X 2.1/2 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:3030X2.1/2-FEN
Rubix:405A9725
Manufacturer :019Q0208
brand logo
Technical specifications
Taper bush3030
Materialcast iron (gg25)
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 3030 X 2.1/2 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3030-2.1/2

Technical specifications


Attributes
Taper bush3030
Materialcast iron (gg25)
Keyway width15.875 mm
Torque setting90 N.m
Bushing length76.2 mm
Drill hole diameter (inches)2-1/2 ''
Reaming diameter63.5 mm
Weight3.6 g
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
  • Delivery usually within ( 2 ) days