TAPER LOCK BUSH CAST IRON 2517 X 1.1/4 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:2517X1.1/4-FEN
Rubix:405A9699
Manufacturer :019M0104
brand logo
Technical specifications
Taper bush2517
Materialcast iron (gg25)
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 2517 X 1.1/4 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 2517-1.1/4

Technical specifications


Attributes
Taper bush2517
Materialcast iron (gg25)
Keyway width7.92 mm
Torque setting50 N.m
Bushing length44.5 mm
Drill hole diameter (inches)1.1/4 ''
Reaming diameter31.75 mm
Weight1500 g
Show UNSPSC/ECL@SS
£ 14.16 excl. VAT
/ Each
£ 16.99 incl. VAT
  • Delivery usually within ( 2 ) days