MECALINE MA404070 857061 TL BUSH 4040 BORE 70


Mecaline Taper Bush Metric Bore

References
mecaline:MA404070
rubix:222A7035
manufacturer :857061
ean:3660338123290
brand logo
brand logo
Technical specifications

Product details : MECALINE MA404070 857061 TL BUSH 4040 BORE 70


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4040 BORE 70

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush4040
Keyway width20 mm
Torque setting169 N.m
Bushing length101.6 mm
MaterialCast iron GG25
Reaming diameter70 mm
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
  • In stock: Next day delivery