TAPER LOCK BUSH CAST IRON 3020 X 1.5/8 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:3020X1.5/8-FEN
Rubix:405A9713
Manufacturer :019P0110
brand logo
Technical specifications
Taper bush3020
Materialgrey cast iron gg25 (high quality, fine grain)
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 3020 X 1.5/8 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3020-1.5/8

Technical specifications


Attributes
Taper bush3020
Materialgrey cast iron gg25 (high quality, fine grain)
Keyway width11.1 mm
Torque setting90 N.m
Bushing length50.8 mm
Drill hole diameter (inches)1-5/8 ''
Reaming diameter41.275 mm
Weight2700 g
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
  • Delivery usually within ( 2 ) days