FENNER TAPER LOCK BUSH CAST IRON 1008 X 12MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:1008X12-FEN
Rubix:406A2534
Manufacturer :029A0012

Product details : FENNER TAPER LOCK BUSH CAST IRON 1008 X 12MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1008-12
Technical specifications
Attributes
| Taper bush | 1008 |
|---|---|
| Material | fine-grained cast iron (gg25) |
| Keyway width | 4 mm |
| Torque setting | 5.6 N.m |
| Bushing length | 22.3 mm |
| Reaming diameter | 12 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Delivery usually within ( 2 ) days
