FENNER TAPER LOCK BUSH CAST IRON 3030 X 42MM BORE METRIC SERIES

Clamping bush

See technical information
References
Fenner:3030X42-FEN
Rubix:406A0537
Manufacturer :029Q0042
brand logo
Technical specifications
Taper bush3030
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 3030 X 42MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3030-42

Technical specifications


Attributes
Taper bush3030
Materialcast iron (gg25)
Keyway width12 mm
Torque setting90 N.m
Bushing length76.2 mm
Reaming diameter42 mm
Weight3600 g
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
  • Delivery usually within ( 2 ) days