TAPER LOCK BUSH CAST IRON 3020 X 2.3/4 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:3020X2.3/4-FEN
Rubix:405A9722
Manufacturer :019P0212
brand logo
Technical specifications
Taper bush3020
Materialcast iron (gg25)
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 3020 X 2.3/4 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3020-2.3/4

Technical specifications


Attributes
Taper bush3020
Materialcast iron (gg25)
Keyway width15.875 mm
Torque setting90 N.m
Bushing length50.8 mm
Drill hole diameter (inches)2-3/4 ''
Reaming diameter69.85 mm
Weight2.7 g
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
  • Delivery usually within ( 2 ) days