MECALINE 1215-12 TAPER LOCK BUSH TO SUIT 12MM SHAFT
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA121512
Rubix:203A6650
Manufacturer :856894
EAN:3660338121722

Documents
Product details : MECALINE 1215-12 TAPER LOCK BUSH TO SUIT 12MM SHAFT
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1215 BORE 12
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 1215 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 4 mm |
| Torque setting | 19.6 N.m |
| Bushing length | 38.1 mm |
| Reaming diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days
