FENNER TAPER LOCK BUSH CAST IRON 5040 X 4 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:5040X4-FEN
Rubix:405A9749
Manufacturer :019Z0400

Product details : FENNER TAPER LOCK BUSH CAST IRON 5040 X 4 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 5040-4
Technical specifications
Attributes
| Taper bush | 5040 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 25 mm |
| Torque setting | 270 N.m |
| Bushing length | 102 mm |
| Drill hole diameter (inches) | 4 '' |
| Reaming diameter | 101.6 mm |
| Weight | 11100 g |
Show UNSPSC/ECL@SS
£ 126.19 excl. VAT
/ Each
£ 151.43 incl. VAT
- Delivery usually within ( 2 ) days
