TAPER LOCK BUSH CAST IRON 3535 X 3.1/2 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:3535X3.1/2-FEN
Rubix:405A9735
Manufacturer :019R0308

Product details : TAPER LOCK BUSH CAST IRON 3535 X 3.1/2 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3535-3.1/2
Technical specifications
Attributes
| Taper bush | 3535 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 22.225 mm |
| Torque setting | 115 N.m |
| Bushing length | 89 mm |
| Drill hole diameter (inches) | 3.5 '' |
| Reaming diameter | 88.9 mm |
| Weight | 5000 g |
Show UNSPSC/ECL@SS
£ 51.04 excl. VAT
/ Each
£ 61.25 incl. VAT
- Delivery usually within ( 2 ) days
