FENNER TAPER LOCK BUSH CAST IRON 4535 X 100MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:4535X100-FEN
Rubix:406A0604
Manufacturer :029Y0100
brand logo

Technical specifications

Taper bush4535
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 4535 X 100MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 4535-100

Technical specifications


Attributes
Taper bush4535
Materialcast iron (gg25)
Keyway width28 mm
Torque setting190 N.m
Bushing length89 mm
Drill hole diameter (inches)3-15/16 ''
Reaming diameter100 mm
Weight7500 g
£ 97.93 excl. VAT
/ Each
£ 117.52 incl. VAT
  • Delivery usually within ( 2 ) days