TAPER LOCK BUSH CAST IRON 4040 X 3.3/4 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:4040X3.3/4-FEN
Rubix:405A9737
Manufacturer :019S0312

Product details : TAPER LOCK BUSH CAST IRON 4040 X 3.3/4 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 4040-3.3/4
Technical specifications
Attributes
| Taper bush | 4040 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 25.4 mm |
| Torque setting | 170 N.m |
| Bushing length | 102 mm |
| Drill hole diameter (inches) | 3 3/4 '' |
| Reaming diameter | 95.25 mm |
| Weight | 7700 g |
Show UNSPSC/ECL@SS
£ 73.09 excl. VAT
/ Each
£ 87.71 incl. VAT
- Delivery usually within ( 2 ) days
