FENNER TAPER LOCK BUSH CAST IRON 1215 X 28MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:1215X28-FEN
Rubix:406A0436
Manufacturer :029D0028

Product details : FENNER TAPER LOCK BUSH CAST IRON 1215 X 28MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1215-28
Technical specifications
Attributes
| Taper bush | 1215 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 8 mm |
| Torque setting | 19.6 N.m |
| Bushing length | 38.1 mm |
| Drill hole diameter (inches) | 1.1024 '' |
| Reaming diameter | 28 mm |
| Weight | 390 g |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- Delivery usually within ( 2 ) days
