FENNER TAPER LOCK BUSH CAST IRON 1108 X 12MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:1108X12-FEN
Rubix:406A2535
Manufacturer :029B0012
brand logo

Technical specifications

Taper bush1108
Materialgrey cast iron gg25 (lamellar graphite cast iron)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 1108 X 12MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1108-12

Technical specifications


Attributes
Taper bush1108
Materialgrey cast iron gg25 (lamellar graphite cast iron)
Keyway width4 mm
Torque setting5.6 N.m
Bushing length22.3 mm
Reaming diameter12 mm
Weight154 g
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
  • Delivery usually within ( 2 ) days