MECALINE 1615T 35MM 1615-35 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA161535
rubix:45036180
manufacturer :856947
ean:3660338122224
brand logo
brand logo
Technical specifications

Product details : MECALINE 1615T 35MM 1615-35 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1615 BORE 35

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1615
Keyway width10 mm
Torque setting19.6 N.m
Bushing length38.1 mm
MaterialCast iron GG25
Reaming diameter35 mm
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
  • In stock: Next day delivery