MECALINE 2517T 1 5/8 2517-1-5/8 TAPER BUSH
Imperial Taper Bush 2517
See technical informationSee documentsReferences
Mecaline:MA2517.1.5/8
Rubix:45036056
EAN:3660338487965

Documents
Product details : MECALINE 2517T 1 5/8 2517-1-5/8 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 2517 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 11.11 mm |
| Torque setting | 50 N.m |
| Bushing length | 44.5 mm |
| Drill hole diameter (inches) | 1 5/8 '' |
| Weight | 1500 g |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- In stock: Next day delivery
