Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
SKF PHF TB2017X50MM SKF TAPER BUSH 2017-50
SKF PHF TB2017X50MM SKF TAPER BUSH 2017-50
SKF Taper Bushing TB Series
References
skf:
PHF TB2017X50MM
rubix:
239A3734
ean:
7316573296478
Technical specifications
Taper bush
2017
See all Specifications
Product details
Technical specifications
Product details : SKF PHF TB2017X50MM SKF TAPER BUSH 2017-50
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
Logistic Weight
450
g
Taper bush
2017
Torque setting
30
N.m
Bushing length
44.5
mm
Material
cast iron
Reaming diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 1215-25 TAPER LOCK BUSH TO SUIT 25MM SHAFT
MECALINE 1615T 1 1615-1 TAPER BUSH
MECALINE 352535 TAPER BUSH 3525 BORE 35
MECALINE MA404040 857053 TL BUSH 4040 BORE 40
MECALINE MA404075 857062 TL BUSH 4040 BORE 75
SKF PHF TB1610X1 TAPER BUSHING
MECALINE 1610T 16MM 1610-16 TAPER BUSH
MECALINE 3020T 3 3020-3 TAPER BUSH
MECALINE MA201248 2012-48 TAPER BUSH
MECALINE 4030-70 TAPER LOCK BUSH TO SUIT 70MM SHAFT
MECALINE 3535T 90MM 3535-90 TAPER BUSH
MECALINE 3030-42 TAPER LOCK BUSH TO SUIT 42MM SHAFT
MECALINE 1210-15 Taper Bush
MECALINE 1108T 16MM 1108-16 TAPER BUSH
MECALINE 3535T 65MM 3535-65 TAPER BUSH