FENNER TAPER LOCK BUSH CAST IRON 5050 X 85MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:5050X85-FEN
Rubix:406A0577
Manufacturer :029U0085

Product details : FENNER TAPER LOCK BUSH CAST IRON 5050 X 85MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 5050-85
Technical specifications
Attributes
| Taper bush | 5050 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 22 mm |
| Torque setting | 270 N.m |
| Bushing length | 127 mm |
| Drill hole diameter (inches) | 3.35 '' |
| Reaming diameter | 85 mm |
| Weight | 14000 g |
Show UNSPSC/ECL@SS
£ 185.78 excl. VAT
/ Each
£ 222.94 incl. VAT
- Delivery usually within ( 2 ) days
