MECALINE 4545-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA454580
Rubix:203A6176
Manufacturer :857074
EAN:3660338123412

Documents
Product details : MECALINE 4545-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4545 BORE 80
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 4545 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 22 mm |
| Torque setting | 192 N.m |
| Bushing length | 115 mm |
| Reaming diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 104.73 excl. VAT
/ Each
£ 125.68 incl. VAT
- In stock: Next day delivery
