Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
MECALINE 1610T 1 3/8 1610-1-3/8 TAPER BUSH
MECALINE 1610T 1 3/8 1610-1-3/8 TAPER BUSH
Imperial Taper Bush 1610
References
mecaline:
MA1610.1.3/8
rubix:
45036158
ean:
3660338487781
Technical specifications
Taper bush
1610
See all Specifications
Product details
Technical specifications
Product details : MECALINE 1610T 1 3/8 1610-1-3/8 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
Taper bush
1610
Keyway width
9,525
mm
Torque setting
20
N.m
Bushing length
25.4
mm
Material
Cast iron GG25
Drill hole diameter (inches)
1 3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.93
excl. VAT
/
Each
£
3.52
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 3020T 70MM 3020-70 TAPER BUSH
MECALINE 4030-70 TAPER LOCK BUSH TO SUIT 70MM SHAFT
MECALINE 4030-42 TAPER LOCK BUSH TO SUIT 42MM SHAFT
MECALINE 2517T 38MM 2517-38 TAPER BUSH
MECALINE 1008T 3/4 1008-3/4 TAPER BUSH
MECALINE 3030-75 TAPER LOCK BUSH TO SUIT 75MM SHAFT
MECALINE MA161042 1610-42 TAPER BUSH
MECALINE 2517T 60MM 2517-60 TAPER BUSH
MECALINE 453555 TAPER BUSH 4535 BORE 55
MECALINE 856866 1108T 10MM 1108-10 TAPER BUSH
MECALINE MA302028 857004 TL BUSH 3020 BORE 28
MECALINE 1610T 19MM 1610-19 TAPER BUSH
MECALINE 2012T 2 2012-2 TAPER BUSH
MECALINE 2012T 28MM 2012-28 TAPER BUSH
MECALINE 4030-40 TAPER LOCK BUSH TO SUIT 40MM SHAFT