FENNER TAPER LOCK BUSH CAST IRON 2525 X 55MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:2525X55-FEN
Rubix:406A1687
Manufacturer :2525X55

Product details : FENNER TAPER LOCK BUSH CAST IRON 2525 X 55MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 2525-55
Technical specifications
Attributes
| Taper bush | 2525 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 16 mm |
| Torque setting | 50 N.m |
| Bushing length | 63.5 mm |
| Reaming diameter | 55 mm |
| Weight | 1290 g |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- Delivery usually within ( 2 ) days
