References
Mecaline:MA3535.3
Rubix:45036095
EAN:3660338488054

Documents
Product details : MECALINE 3535T 3 3535-3 TAPER BUSH
Removable hubs - DIN 6885 - Bores in inches
Technical specifications
Attributes
| Taper bush | 3535 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 19.05 mm |
| Torque setting | 115 N.m |
| Bushing length | 88.9 mm |
| Drill hole diameter (inches) | 3 '' |
| Weight | 5100 g |
Show UNSPSC/ECL@SS
£ 65.26 excl. VAT
/ Each
£ 78.31 incl. VAT
- In stock: Next day delivery
