Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
MECALINE 1615T 1 1615-1 TAPER BUSH
MECALINE 1615T 1 1615-1 TAPER BUSH
Imperial Taper Bush 1615
References
mecaline:
MA1615.1
rubix:
45036177
ean:
3660338487828
Technical specifications
Taper bush
1615
See all Specifications
Product details
Technical specifications
Product details : MECALINE 1615T 1 1615-1 TAPER BUSH
Technical specifications
Attributes
Taper bush
1615
Keyway width
6,35
mm
Torque setting
20
N.m
Bushing length
38.1
mm
Material
Cast iron GG25
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.34
excl. VAT
/
Each
£
4.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 1210T 28MM 1210-28 TAPER BUSH
SKF TAPER BUSHING PHF TB1215X30MM
MECALINE 4545-55 TAPER LOCK BUSH TO SUIT 55MM SHAFT
MECALINE 4030-50 TAPER LOCK BUSH TO SUIT 50MM SHAFT
MECALINE 2012T 1 5/8 2012-1-5/8 TAPER BUSH
MECALINE 1210T 1 1/4 1210-1-1/4 TAPER BUSH
OPTIBELT 2012 7/800ZA 2012-7/8:OPTI TAPER LOCK BUSH 2012-7/8
MECALINE 856854 1008T 10MM 1008-10 TAPER BUSH
OPTIBELT 2517-42 LOCKING BUSH
MECALINE 4535115 TAPER BUSH 4535 BORE 115
MECALINE 883097 4030T 105MM 4030-105 TAPER BUSH
MECALINE 1615T 30MM 1615-30 TAPER BUSH
MECALINE 1008T 1 1008-1 TAPER BUSH
MECALINE 1215-12 TAPER LOCK BUSH TO SUIT 12MM SHAFT
MECALINE 1108T 15MM 1108-15 TAPER BUSH