ROEBUCK ARAN BODYWARMER NAVY SIZE XL S415NARXL


Classic Bodywarmer - S415

References
portwest:S415NARXL
rubix:329004
ean:5036108136834
brand logo
brand logo
Technical specifications
Colournavy
Sizexl
Main materialpolyester
See all Specifications

Product details : ROEBUCK ARAN BODYWARMER NAVY SIZE XL S415NARXL


The S415 offers an extra layer of warmth and protects the wearer in wet weather. The classic style combines hand warmer pockets, patch pockets and an external mobile phone pocket to make an excellent outdoor garment. Showerproof to resist light rain. Fully lined and padded to trap the heat and increase warmth. 6 pockets for ample storage. Phone pocket.
Handwarmer pockets. Pen division. Storm flap front to protect against the elements. Stud front opening for easy access. Drawcord adjustable hem. Extremely water resistant fabric finish, water beads away from fabric surface

Technical specifications


Attributes
Colournavy
Sizexl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 24.17 excl. VAT
/ Each
£ 29.00 incl. VAT
  • In stock: Next day delivery