ORN 4700 EIDER BODYWARMER BOTTLE XL


ORN 4700 EIDER BODYWARMER BOTTLE

References
orn:4700.BG.XL
rubix:222A4454
ean:5055748743219
brand logo
brand logo
Technical specifications
Colourgreen
Sizexl
Main materialcotton/polyester
See all Specifications

Product details : ORN 4700 EIDER BODYWARMER BOTTLE XL


Perfect for manual labour roles, whether inside or outside. Multiple pockets which are large enough to carry PDAs, scanners, etc.

Strengths

• Windproof
• Mobile phone pocket on chest
• Elasticated hip detail with extended back panel
• Two lower pockets with hook and loop fastening flaps & hand warmers
• Deep elasticated armholes with weather protectors
• Full front zip with studded storm flap
• Access for decoration

Technical specifications


Attributes
Colourgreen
Sizexl
Main materialcotton/polyester
Grammage250 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 24.52 excl. VAT
/ Each
£ 29.42 incl. VAT
  • Usually arrives within 14 working days