Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A39 A Section Wrapped V Belt
MECALINE A39 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A39
rubix:
45035005
manufacturer :
867745
ean:
3660338216688
Technical specifications
Profile
A/13
Belt designation
A39
Interior length
990
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A39 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A39
Interior length
990
mm
Upper width
13
mm
Height
8
mm
Pitch length
1020
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 10 X 1215 1576732
GATES 9628-61670 D167 32X4250LI D4325 LD DELTA CLASSIC
MECALINE B156 WRAPPED V BELT 2.0
OPTIBELT B55 VEE BELT
OPTIBELT VBELT A SECT ENV 13 7677700
OPTIBELT 13 X 3150 1735131
OPTIBELT VBELT A SECT ENV 13 11507700
OPTIBELT 22 X 1090 1612317
MECALINE 890058 D197 WRAPPED V BELT 2.0
GATES V BELT Z SECT ENV Z41
MECALINE A42 WRAPPED V BELT 2.0
MECALINE 889242 C57 WRAPPED V BELT 2.0
MECALINE B101 B Section Wrapped V Belt
OPTIBELT 25 X 8000 1676092
MECALINE 889234 C49 WRAPPED V BELT 2.0