Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B101 B Section Wrapped V Belt
MECALINE B101 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B101E
rubix:
45035066
manufacturer :
874294
ean:
3660338279003
Technical specifications
Profile
B/17
Belt designation
B101
Interior length
2565
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B101 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B101
Interior length
2565
mm
Upper width
17
mm
Height
11
mm
Pitch length
2605
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.64
excl. VAT
/
Each
£
25.97
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B102 B Section Wrapped V Belt
OPTIBELT 22 X 1574 1510295
MECALINE 888991 B221 WRAPPED V BELT 2.0
OPTIBELT V BELT 25 SECTION 25 35507700
GATES A118 13X3035LP/3000LI HIPOWER A118EHP V BELT
OPTIBELT 13 X 4000 1792988
MECALINE 889057 B410.75 WRAPPED V BELT 2.0
GATES A95EHP V-BELT HIGH POWER
OPTIBELT 13 22407700 A88E V BELT
GATES VBELT D SECT ENV D220 32X5600LI D5675 LD DELTA CLASSIC
OPTIBELT 22 X 1750 1724624
OPTIBELT 17 X 4064 1570384
MECALINE 890030 Z46 WRAPPED V BELT 2.0
OPTIBELT 25 X 7100 1759402
OPTIBELT 17 X 3350 1651118