Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A54 A Section Wrapped V Belt
MECALINE A54 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A54
rubix:
45035020
manufacturer :
867761
ean:
3660338216848
Technical specifications
Profile
A/13
Belt designation
A54
Interior length
1371
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A54 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A54
Interior length
1371
mm
Upper width
13
mm
Height
8
mm
Pitch length
1401
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.41
excl. VAT
/
Each
£
6.49
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT VBELT A SECT ENV 13 10007700
MECALINE 889978 Z21.5 WRAPPED V BELT 2.0
MECALINE C60 C Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 4077700
MECALINE 889012 B269 WRAPPED V BELT 2.0
GATES V BELT A SECTION ENVELOPE A51 13X1300LI A1330 LD
MECALINE B85 B Section Wrapped V Belt
MECALINE B104 WRAPPED V BELT 2.0
MECALINE B120 WRAPPED V BELT 2.0
MECALINE A77 WRAPPED V BELT 2.0
GATES 9003-10046 B46 17X1220LP/1180LI HIPOWER
MECALINE C68 WRAPPED V BELT 2.0
OPTIBELT 10 X 1725 1763276
MECALINE 890072 D480 WRAPPED V BELT 2.0
OPTIBELT 10 X 1120 1544990